
Baldwin Reserve HDTRATAR152 Half Dummy T (Discontinued)
- Mfr # HD.TRA.TAR.152
- Zoro # G2244199
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HD.TRA.TAR.152
Zoro #
G2244199
UPC #
884011461889
Country of Origin
China
Dimensions
Height
3.5
Width
5.3
Length
5.3
Details
Item
Baldwin Reserve,HDTRATAR152 Half Dummy T
Series
Reserve
Color
Matte Antique Nickel
Weight
0.9
Function
Half Dummy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Item Baldwin Reserve,HDTRATAR152 Half Dummy T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.