This item is Discontinued.

Baldwin Dummy Pair Rosettes Oil Rubbed Bronze R037.102.FD

This item is Discontinued.

Baldwin

Dummy Pair Rosettes Oil Rubbed Bronze (Discontinued)

Mfr # R037.102.FD
Zoro # G1380721
Country of Origin China
Category Rosettes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R037.102.FD
Zoro #
G1380721
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Dummy Pair Rosettes Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass
Weight
1.8
Function
Dummy Pair
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Dummy Pair Rosettes Oil Rubbed Bronze

Ratings & reviews