Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R034.033.FD
- Zoro #
- G1383941
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 0
- Width
- 0
- Height
- 0
Details
- Item
- Dummy Pair Rosettes Vintage Brass
- Color
- Vintage Brass
- Material
- Brass
- Weight
- 1.8
- Function
- Dummy Pair
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
- Series
- Estate
Description
Dummy Pair Rosettes Vintage Brass
