Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R048.150.EGRL
- Zoro #
- G1397022
- UPC #
- 00884011865564
- Country of Origin
- China
Dimensions
- Length
- 19.8
- Width
- 4.9
Details
- Item
- Entry Egress Rosettes Satin Nickel
- Color
- Satin Nickel
- Material
- Brass
- Function
- Entry Egress
- Series
- Estate
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Entry Egress Rosettes Satin Nickel