This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6605.150.BB75
- Zoro #
- G1541283
- UPC #
- -
- Country of Origin
- China
- Item
- Entry Handlesets,Satin Nickel
- Series
- Estate
- Keyway Type
- C Keyway
- Number of Pins
- 5 Pin Cylinder
- Strike Type
- Mortise
- Function
- Entry
- Material
- Brass
- Strike
- Mortise
- Color
- Satin Nickel
Description
Entry Handlesets,Satin Nickel