This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85386.452.RENT
- Zoro #
- G1510352
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 4.8819
- Length
- 19.685
- Height
- 4.8819
Details
- Item
- Entry Handlesets,Distressed,Antique Nick
- Series
- Estate
- Backset
- 2-3/8" or 2-3/4" Backset
- Keyway Type
- C Keyway
- Number of Pins
- 5 Pin Cylinder
- Strike Type
- Square Corner Full Lip and Deadbolt
- Weight
- 5.3
- Color
- Distressed Antique Nickel
- Material
- Brass
- Strike
- Square Corner Full Lip and Deadbolt
- Function
- Entry
Description
Entry Handlesets,Distressed,Antique Nick
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.