Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R004.190.PS
- Zoro #
- G1717263
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3.7008
- Width
- 3.622
Details
- Item
- Passage Rosettes Satin Black
- Material
- Brass
- Color
- Satin Black
- Function
- Passage
- Series
- Estate
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Passage Rosettes Satin Black