Shop BALDWIN FILTERS
See all product information
Create Account
Oil Filter, Spin-On, Full-Flow
- Mfr # B33
- Zoro # G3068231
product price:Â
$
9.89
/ea
Key Features
For Use With
Daihatsu, GMC, Toyota Automotive, Light-Duty Trucks; Generac Generators; John Deere Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Outside Dia.
2 11/16 in
Micron Rating
18 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B33
- Zoro #
- G3068231
- UPC #
- 791440000421
- Country of Origin
- United States
- For Use With
- Daihatsu, GMC, Toyota Automotive, Light-Duty Trucks; Generac Generators; John Deere Equipment
- Filter Design
- Spin-On
- Micron Rating
- 18 micron
- Includes
- 14 psid Bypass Valve, Anti-Drainback Valve
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Compatible Vehicle Type
- Buses, Light Duty Trucks
- Compatible Vehicle Make
- Daihatsu, GMC, John Deere, Toyota
- Product Type
- Oil Filter
- Compatible Fluid Type
- Oil
- Flow Type
- Full Flow
- Nominal Filter Rating
- 23 micron
- Fit Type
- Vehicle Specific
- Media Material
- Cellulose
- Absolute Filter Rating
- 45 micron
- Standards
- ISO 9001:2015
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Baldwin Interchange
- B33
- Fleetguard
- LF3614
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Outside Dia.
- 2 11/16 in
- Height
- 3"
- Width
- 2 11/16 in
- Outside Diameter
- 2 11/16 in
- Thread Size
- 3/4"-16
- Overall Height
- 3 in
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 3 In., Length 3 in, Width 2-11/16 In., Outside Dia. 2 11/16 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Daihatsu, GMC, Toyota Automotive, Light-Duty Trucks; Generac Generators; John Deere Equipment, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.