Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R048.151.FD
- Zoro #
- G1983220
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12.1
- Width
- 3.5
Details
- Item
- Full Dummy Rosettes Antique Nickel
- Color
- Antique Nickel
- Material
- Brass
- Function
- Full Dummy
- Series
- Estate
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Full Dummy Rosettes Antique Nickel