This item is Discontinued.
This item is Discontinued.
K004 Knob Lifetime Satin Brass Door Knobs Lifetime Satin Brass (Discontinued)
Mfr #
K004.044.IMR
Zoro #
G1993885
UPC # 00823079439614
Country of Origin China
Category Dummy Door Knobs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K004.044.IMR
- Zoro #
- G1993885
- UPC #
- 00823079439614
- Country of Origin
- China
Dimensions
- Length
- 0
- Width
- 0
- Height
- 0
Details
- Item
- K004 Knob Lifetime Satin Brass Door Knob
- Series
- Estate
- Material
- Brass
- Color
- Lifetime Satin Brass
- Warranty
- Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Item K004 Knob Lifetime Satin Brass Door Knob
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.