This item is Discontinued.

Baldwin K004 Knob Satin Nickel Door Knobs Satin Nickel K004.150.IMR

This item is Discontinued.

Baldwin

K004 Knob Satin Nickel Door Knobs Satin Nickel (Discontinued)

Mfr # K004.150.IMR
Zoro # G1994061
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K004.150.IMR
Zoro #
G1994061
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Item
K004 Knob Satin Nickel Door Knobs Satin
Series
Estate
Material
Brass
Color
Satin Nickel
Weight
1.5
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item K004 Knob Satin Nickel Door Knobs Satin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.