This item is Discontinued.

Baldwin K006 Knob Satin Nickel Door Knobs Satin Nickel K006.150.IMR

This item is Discontinued.

Baldwin

K006 Knob Satin Nickel Door Knobs Satin Nickel (Discontinued)

Mfr # K006.150.IMR
Zoro # G1994691
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K006.150.IMR
Zoro #
G1994691
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
K006 Knob Satin Nickel Door Knobs Satin
Series
Estate
Color
Satin Nickel
Material
Brass
Weight
1.5
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item K006 Knob Satin Nickel Door Knobs Satin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.