This item is Discontinued.

Baldwin Knob Lockset, Half Dummy, Knob, Grade 2 93520-006

This item is Discontinued.

Baldwin

Knob Lockset, Half Dummy, Knob, Grade 2 (Discontinued)

Mfr # 93520-006
Zoro # G7689328
UPC # 883351225939
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
93520-006
Zoro #
G7689328
UPC #
883351225939
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Width
4.8
Height
3
Length
9.9

Details

Item
Knob Lockset
Lockset Function
Half Dummy
Lockset Grade
2
Keyway Type
None
Series
Prestige
Lockset Fire Rating
Not Rated
Style
Knob
Key Type
Not Keyed
Electrical/Mechanical
Mechanical
Lockset Performance Strength
Light Duty
Knob Material
Zinc
For Use With
Interior Doors
Lockset Finish
Satin Nickel
Standards
ANSI
Pins
0
Strike Type
Round Corner Full Lip Strike
Mortise / Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 2-1/4 in
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Number of Keys
0
ADA Compliant
No
Includes
Mounting hardware
Location Type
Residential
Lockset Handle Type
Knob
Key Material
Nickel Silver
Ligature Resistant
No
Keying
No
Weight
3.086
Material
Brass
Color
Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Function
Half Dummy

Description

Mechanical, Knob, Cylindrical, Lockset Function Half Dummy, Lockset Grade 2, Knob Style, Satin Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.