This item is Discontinued.

Baldwin Knob Lockset, Passage, Knob, Grade 2 93520-004

This item is Discontinued.

Baldwin

Knob Lockset, Passage, Knob, Grade 2 (Discontinued)

Mfr # 93520-004
Zoro # G7689495
UPC # 883351225830
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
93520-004
Zoro #
G7689495
UPC #
883351225830
Country of Origin
China

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Height
3
Length
10
Width
4.8

Details

Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Electrical/Mechanical
Mechanical
For Use With
Interior Doors
Includes
Mounting hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Knob
Series
Prestige
Style
Knob
ADA Compliant
No
Lockset Fire Rating
Not Rated
Lockset Performance Strength
Light Duty
Lockset Finish
Venetian Bronze
Standards
ANSI
Ligature Resistant
No
Item
Knob Lockset
Pins
0
Mortise / Cylindrical
Cylindrical
Strike Type
Round Corner Full Lip Strike
Knob Material
Zinc
Strike Dim.
1-1/4 in x 2-1/4 in
Key Material
Nickel Silver
Number of Keys
0
Keying
No
Weight
2.8
Color
Venetian Bronze
Material
Brass
Function
Passage
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, Knob Style, Venetian Bronze Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, For Use With Interior Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Zinc, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 0, Pins 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.