This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L002.150.MR
- Zoro #
- G7644324
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3.4
- Height
- 2.8
- Length
- 6
Details
- Series
- Estate
- Item
- L002 Lever Satin Nickel Door Levers Sati
- Material
- Brass
- Color
- Satin Nickel
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
- Weight
- 1.6
Description
Item L002 Lever Satin Nickel Door Levers Sati