This item is Discontinued.

This item is Discontinued.
L004 Lever Antique Brass Door Levers Antique Brass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L004.050.MR
- Zoro #
- G1731519
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2.5984
- Width
- 3.4646
- Length
- 6.1417
Details
- Finish
- Antique Brass
- Item
- L004 Lever Antique Brass Door Levers Ant
- Weight
- 0.3
Description
Item L004 Lever Antique Brass Door Levers Ant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.