This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L004.151.RMR
- Zoro #
- G7677556
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 0
- Length
- 0
- Height
- 0
Details
- Series
- Estate
- Material
- Brass
- Item
- L004 Lever Antique Nickel Door Levers An
- Color
- Antique Nickel
- Weight
- 0.7
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Item L004 Lever Antique Nickel Door Levers An