This item is Discontinued.

This item is Discontinued.
L004 Lever Satin Brass with Brown Door Levers Satin Brass with Brown (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L004.060.LMR
- Zoro #
- G1731665
- UPC #
- -
- Country of Origin
- China
- Finish
- Brown
- Item
- L004 Lever Satin Brass with Brown Door L
- Cylinder Core Type
- Single
- Features
- Left Hand
- Color
- Brown
Description
Item L004 Lever Satin Brass with Brown Door L