This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L004.150.RMR
- Zoro #
- G1731710
- UPC #
- -
- Country of Origin
- China
- Series
- Estate
- Finish
- Satin Nickel
- Item
- L004 Lever Satin Nickel Door Levers Sati
- Features
- Right Hand
- Cylinder Core Type
- Single
- Weight
- 0.7
- Material
- Brass
- Color
- Satin Nickel
- Product Type
- Door
Description
Item L004 Lever Satin Nickel Door Levers Sati