This item is Discontinued.
This item is Discontinued.
L006 Lever Lifetime Satin Brass Door Levers Lifetime Satin Brass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L006.044.LMR
- Zoro #
- G1732042
- UPC #
- -
- Country of Origin
- China
Details
- Finish
- Satin Brass
- Item
- L006 Lever Lifetime Satin Brass Door Lev
- Features
- Left Hand
- Cylinder Core Type
- Single
- Product Type
- Door
Description
Item L006 Lever Lifetime Satin Brass Door Lev