This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L006.190.LMR
- Zoro #
- G1732085
- UPC #
- -
- Country of Origin
- China
Details
- Style
- Left Hand
- Finish
- Satin Black
- Item
- L006 Lever Satin Black Door Levers Satin
- Cylinder Core Type
- Single
- Color
- Black
Description
Item L006 Lever Satin Black Door Levers Satin