This item is Discontinued.

This item is Discontinued.
L006 Lever Venetian Bronze Door Levers Venetian Bronze (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L006.112.RMR
- Zoro #
- G1732243
- UPC #
- -
- Country of Origin
- China
- Series
- Estate
- Style
- Right Hand
- Finish
- Venetian Bronze
- Item
- L006 Lever Venetian Bronze Door Levers V
- Cylinder Core Type
- Single
- Weight
- 0.7
- Color
- Venetian Bronze
- Material
- Brass
- Product Type
- Door
Description
Item L006 Lever Venetian Bronze Door Levers V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.