This item is Discontinued.

This item is Discontinued.
L015 Lever Antique Nickel Door Levers Antique Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L015.151.MR
- Zoro #
- G1732295
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 0
- Width
- 0
- Length
- 0
Details
- Series
- Estate
- Item
- L015 Lever Antique Nickel Door Levers An
- Color
- Antique Nickel
- Weight
- 1.4
- Material
- Brass
Description
Item L015 Lever Antique Nickel Door Levers An