This item is Discontinued.

This item is Discontinued.
L015 Lever Satin Nickel Door Levers Satin Nickel (Discontinued)
Mfr #
L015.150.MR
Zoro #
G1732891
UPC # 00650361342846
Country of Origin China
Category Passage Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L015.150.MR
- Zoro #
- G1732891
- UPC #
- 00650361342846
- Country of Origin
- China
Dimensions
- Length
- 6
- Width
- 3.4
- Height
- 2.6
Details
- Series
- Estate
- Finish
- Satin Nickel
- Item
- L015 Lever Satin Nickel Door Levers Sati
- Color
- Satin Nickel
- Material
- Brass
- Weight
- 1
- Product Type
- Door
Description
Item L015 Lever Satin Nickel Door Levers Sati