This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L018.030.LMR
- Zoro #
- G1733582
- UPC #
- -
- Country of Origin
- China
- Finish
- Bright Brass
- Item
- L018 Lever Bright Brass Door Levers Brig
- Cylinder Core Type
- Single
- Features
- Left Hand
- Product Type
- Door
Description
Item L018 Lever Bright Brass Door Levers Brig