This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L018.190.MR
- Zoro #
- G1733899
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 0
- Length
- 0
- Height
- 0
Details
- Series
- Estate
- Finish
- Satin Black
- Item
- L018 Lever Satin Black Door Levers Satin
- Color
- Satin Black
- Weight
- 1.4
- Material
- Brass
- Product Type
- Door
Description
Item L018 Lever Satin Black Door Levers Satin