This item is Discontinued.
This item is Discontinued.
L020 Lever Antique Brass Door Levers Antique Brass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L020.050.MR
- Zoro #
- G1734124
- UPC #
- -
- Country of Origin
- China
- Series
- Estate
- Finish
- Antique Brass
- Item
- L020 Lever Antique Brass Door Levers Ant
- Color
- Antique Brass
- Material
- Brass
Description
Item L020 Lever Antique Brass Door Levers Ant