This item is Discontinued.

This item is Discontinued.
L020 Lever Bright Chrome Door Levers Bright Chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L020.260.MR
- Zoro #
- G1734255
- UPC #
- -
- Country of Origin
- China
- Series
- Estate
- Item
- L020 Lever Bright Chrome Door Levers Bri
- Color
- Bright Chrome
- Weight
- 1.2
- Material
- Brass
Description
Item L020 Lever Bright Chrome Door Levers Bri