This item is Discontinued.

This item is Discontinued.
L020 Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L020.102.LMR
- Zoro #
- G1734431
- UPC #
- -
- Country of Origin
- China
- Series
- Estate
- Style
- Left Hand
- Finish
- Oil Rubbed Bronze
- Item
- L020 Lever Oil Rubbed Bronze Door Levers
- Cylinder Core Type
- Single
- Material
- Brass
- Weight
- 0.7
- Color
- Oil Rubbed Bronze
Description
Item L020 Lever Oil Rubbed Bronze Door Levers