This item is Discontinued.
This item is Discontinued.
L020 Lever Satin Chrome Door Levers Satin Chrome (Discontinued)
Mfr #
L020.264.LMR
Zoro #
G1734535
UPC # 00884011648501
Country of Origin China
Category Passage Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L020.264.LMR
- Zoro #
- G1734535
- UPC #
- 00884011648501
- Country of Origin
- China
- Series
- Estate
- Style
- Left Hand
- Finish
- Satin Chrome
- Item
- L020 Lever Satin Chrome Door Levers Sati
- Cylinder Core Type
- Single
- Color
- Satin Chrome
- Material
- Brass
- Product Type
- Door
Description
Item L020 Lever Satin Chrome Door Levers Sati