This item is Discontinued.

This item is Discontinued.
L020 Lever Satin Chrome Door Levers Satin Chrome (Discontinued)
Mfr #
L020.264.MR
Zoro #
G1734623
UPC # 00884011648518
Country of Origin China
Category Passage Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L020.264.MR
- Zoro #
- G1734623
- UPC #
- 00884011648518
- Country of Origin
- China
Dimensions
- Width
- 3.4
- Height
- 2.6
- Length
- 6
Details
- Series
- Estate
- Finish
- Satin Chrome
- Item
- L020 Lever Satin Chrome Door Levers Sati
- Color
- Satin Chrome
- Weight
- 1.2
- Material
- Brass
- Product Type
- Door
Description
Item L020 Lever Satin Chrome Door Levers Sati
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.