This item is Discontinued.

This item is Discontinued.
L020 Lever Vintage Brass Door Levers Vintage Brass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L020.033.RMR
- Zoro #
- G1734720
- UPC #
- -
- Country of Origin
- China
- Series
- Estate
- Style
- Right Hand
- Finish
- Vintage Brass
- Item
- L020 Lever Vintage Brass Door Levers Vin
- Cylinder Core Type
- Single
- Weight
- 0
- Color
- Vintage Brass
- Material
- Brass
Description
Item L020 Lever Vintage Brass Door Levers Vin