This item is Discontinued.

This item is Discontinued.
L021 Lever Satin Nickel Door Levers Satin Nickel (Discontinued)
Mfr #
L021.150.LMR
Zoro #
G1735159
UPC # 00884011648983
Country of Origin China
Category Passage Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L021.150.LMR
- Zoro #
- G1735159
- UPC #
- 00884011648983
- Country of Origin
- China
- Series
- Estate
- Style
- Left Hand
- Finish
- Satin Nickel
- Item
- L021 Lever Satin Nickel Door Levers Sati
- Cylinder Core Type
- Single
- Color
- Satin Nickel
- Weight
- 0.8818
- Material
- Brass
- Product Type
- Door
Description
Item L021 Lever Satin Nickel Door Levers Sati