This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L022.264.MR
- Zoro #
- G1735831
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2.6
- Width
- 3.4
- Length
- 6
Details
- Series
- Estate
- Finish
- Satin Chrome
- Item
- L022 Lever Satin Chrome Door Levers Sati
- Color
- Satin Chrome
- Weight
- 0.9
- Material
- Brass
- Product Type
- Door
Description
Item L022 Lever Satin Chrome Door Levers Sati