This item is Discontinued.
This item is Discontinued.
L023 Lever Antique Nickel Door Levers Antique Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L023.151.RMR
- Zoro #
- G1735944
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 0
- Length
- 0
- Height
- 0
Details
- Series
- Estate
- Finish
- Antique Nickel
- Item
- L023 Lever Antique Nickel Door Levers An
- Features
- Right Hand
- Cylinder Core Type
- Single
- Color
- Antique Nickel
- Material
- Brass
Description
Item L023 Lever Antique Nickel Door Levers An