This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L023.030.LMR
- Zoro #
- G1735980
- UPC #
- -
- Country of Origin
- China
Details
- Finish
- Bright Brass
- Item
- L023 Lever Bright Brass Door Levers Brig
- Features
- Left Hand
- Cylinder Core Type
- Single
- Product Type
- Door
Description
Item L023 Lever Bright Brass Door Levers Brig