This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L023.264.LMR
- Zoro #
- G1736373
- UPC #
- -
- Country of Origin
- China
- Series
- Estate
- Style
- Left Hand
- Finish
- Satin Chrome
- Item
- L023 Lever Satin Chrome Door Levers Sati
- Cylinder Core Type
- Single
- Color
- Satin Chrome
- Material
- Brass
- Weight
- 0
- Product Type
- Door
Description
Item L023 Lever Satin Chrome Door Levers Sati
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.