This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L023.264.RMR
- Zoro #
- G1736419
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3.3
- Length
- 6.1
- Height
- 2.5
Details
- Series
- Estate
- Style
- Right Hand
- Finish
- Satin Chrome
- Item
- L023 Lever Satin Chrome Door Levers Sati
- Cylinder Core Type
- Single
- Weight
- 1.1023
- Color
- Satin Chrome
- Material
- Brass
- Product Type
- Door
Description
Item L023 Lever Satin Chrome Door Levers Sati