This item is Discontinued.

This item is Discontinued.
L023 Lever Satin Nickel Door Levers Satin Nickel (Discontinued)
Mfr #
L023.150.MR
Zoro #
G1736364
UPC # 00884011650191
Country of Origin China
Category Passage Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L023.150.MR
- Zoro #
- G1736364
- UPC #
- 00884011650191
- Country of Origin
- China
- Series
- Estate
- Finish
- Satin Nickel
- Item
- L023 Lever Satin Nickel Door Levers Sati
- Material
- Brass
- Color
- Satin Nickel
- Weight
- 1.9842
- Product Type
- Door
Description
Item L023 Lever Satin Nickel Door Levers Sati