This item is Discontinued.
This item is Discontinued.
L024 Lever Antique Nickel Door Levers Antique Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L024.151.MR
- Zoro #
- G1736425
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 0
- Height
- 0
- Width
- 0
Details
- Series
- Estate
- Finish
- Antique Nickel
- Item
- L024 Lever Antique Nickel Door Levers An
- Material
- Brass
- Color
- Antique Nickel
Description
Item L024 Lever Antique Nickel Door Levers An