This item is Discontinued.
This item is Discontinued.
L025 Lever Antique Nickel Door Levers Antique Nickel (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L025.151.LMR
- Zoro #
- G1737091
- UPC #
- -
- Country of Origin
- China
- Finish
- Nickel
- Item
- L025 Lever Antique Nickel Door Levers An
- Cylinder Core Type
- Single
- Features
- Left Hand
Description
Item L025 Lever Antique Nickel Door Levers An