This item is Discontinued.
This item is Discontinued.
L025 Lever Bright Chrome Door Levers Bright Chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L025.260.RMR
- Zoro #
- G1737189
- UPC #
- -
- Country of Origin
- China
- Series
- Estate
- Style
- Right Hand
- Finish
- Bright Chrome
- Item
- L025 Lever Bright Chrome Door Levers Bri
- Cylinder Core Type
- Single
- Material
- Brass
- Color
- Bright Chrome
- Product Type
- Door
Description
Item L025 Lever Bright Chrome Door Levers Bri