This item is Discontinued.
This item is Discontinued.
L025 Lever Lifetime Satin Brass Door Levers Lifetime Satin Brass (Discontinued)
Mfr #
L025.044.LMR
Zoro #
G1737475
UPC # 00823079440221
Country of Origin China
Category Passage Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L025.044.LMR
- Zoro #
- G1737475
- UPC #
- 00823079440221
- Country of Origin
- China
- Series
- Estate
- Item
- L025 Lever Lifetime Satin Brass Door Lev
- Material
- Brass
- Color
- Lifetime Satin Brass
Description
Item L025 Lever Lifetime Satin Brass Door Lev