This item is Discontinued.

No Product Image Available

This item is Discontinued.

Baldwin

Office Handlesets Satin Nickel (Discontinued)

Mfr # G6060.150.RLS
Zoro # G1775460
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G6060.150.RLS
Zoro #
G1775460
UPC #
-
Country of Origin
China
Backset
2-3/4" Backset
Series
Estate
Item
Office Handlesets Satin Nickel
Strike Type
ASA Strike
Strike
ASA Strike
Material
Brass
Function
Office
Color
Satin Nickel

Dimensions

Length
0
Height
0
Width
0

Description

Item Office Handlesets Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.