Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R012.150.PS
- Zoro #
- G1718219
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3.6
- Width
- 3.4
- Height
- 1.6
Details
- Item
- Passage Rosettes Satin Nickel
- Color
- Satin Nickel
- Material
- Brass
- Weight
- 0.4
- Function
- Passage
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
- Series
- Estate
Description
Passage Rosettes Satin Nickel
