This item is Discontinued.

Baldwin Privacy Rosettes Lifetime Brass R028.003.PV

This item is Discontinued.

Baldwin

Privacy Rosettes Lifetime Brass (Discontinued)

Mfr # R028.003.PV
Zoro # G1430044
Country of Origin China
Category Rosettes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R028.003.PV
Zoro #
G1430044
UPC #
-
Country of Origin
China

Dimensions

Length
8.75
Width
4
Height
1.75

Details

Item
Privacy Rosettes Lifetime Brass
Color
Lifetime Brass
Material
Brass
Weight
1.6
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate

Description

Privacy Rosettes Lifetime Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.