This item is Discontinued.

No Product Image Available

This item is Discontinued.

Baldwin

Privacy Rosettes Lifetime Bright Nickel (Discontinued)

Mfr # R045.055.PV
Zoro # G1430473
Country of Origin China
Category Rosettes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R045.055.PV
Zoro #
G1430473
UPC #
-
Country of Origin
China

Dimensions

Length
5.9
Width
3.5

Details

Item
Privacy Rosettes Lifetime Bright Nickel
Material
Brass
Color
Lifetime Bright Nickel
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate

Description

Privacy Rosettes Lifetime Bright Nickel

Ratings & reviews