Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R045.056.PV
- Zoro #
- G1431751
- UPC #
- 00884011860484
- Country of Origin
- China
Dimensions
- Length
- 6
- Width
- 3.4
Details
- Item
- Privacy Rosettes Lifetime Satin Nickel
- Material
- Brass
- Color
- Lifetime Satin Nickel
- Function
- Privacy
- Warranty
- Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
- Series
- Estate
Description
Privacy Rosettes Lifetime Satin Nickel