Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R004.102.PV
- Zoro #
- G1432040
- UPC #
- 00884011100924
- Country of Origin
- China
Dimensions
- Length
- 0
- Width
- 0
- Height
- 0
Details
- Item
- Privacy Rosettes Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- Material
- Brass
- Weight
- 0.3
- Function
- Privacy
- Series
- Estate
- Warranty
- Limited Lifetime Mechanical Warranty and No Finish Warranty
Description
Privacy Rosettes Oil Rubbed Bronze
