This item is Discontinued.

Baldwin Privacy Rosettes Satin Black R034.190.PV

This item is Discontinued.

Baldwin

Privacy Rosettes Satin Black (Discontinued)

Mfr # R034.190.PV
Zoro # G1432582
UPC # 00650361343829
Country of Origin China
Category Rosettes
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R034.190.PV
Zoro #
G1432582
UPC #
00650361343829
Country of Origin
China

Dimensions

Length
8.5
Width
3.8
Height
1.8

Details

Item
Privacy Rosettes Satin Black
Color
Satin Black
Material
Brass
Weight
1.4
Function
Privacy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate

Description

Privacy Rosettes Satin Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.